This product requires certification to purchase.

60W 1-Light Candelabra E-12 Wall Sconce in Champagne Gold

Hinkley

Tress 60W 1-Light Candelabra E-12 Wall Sconce in Champagne Gold

  • Fast #
  • Part #H3670CPG
  • Item #7884021
  • Manufacturer Part #3670CPG
3.7 out of 5 Customer Rating
Brand image
Hinkley

Tress 60W 1-Light Candelabra E-12 Wall Sconce in Champagne Gold

  • Fast #
  • Part #H3670CPG
  • Item #7884021
  • Manufacturer Part #3670CPG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Lifetime warranty on electrical wiring and components
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
20-4/5 in
Weight
0.7 lb
Width
6 in
Characteristics & Features
Collection
Tress
Color Finish Category
Gold Tones
Color Finish Name
Champagne Gold
Dimmable
No
Glass Type
Off White
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
ETL Listed
No
UL Listed
Yes
UPC
640665367027