100W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Zinc
Troyer 100W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- 2 year finish warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Troyer
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 11
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Ribbed
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Classic
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665119473
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10