100W 1-Light Medium E-26 Incandescent Wall Sconce in Museum Black
Tucker 100W 1-Light Medium E-26 Incandescent Wall Sconce in Museum Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
- Striking black finish enhances design
- 2 year finish warranty
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 12 year warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tucker
- Color Finish Category:
- Blacks
- Color Finish Name:
- Museum Black
- Depth:
- 10-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665196467
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9 in