9 x 38 in. 60W 8-Light LED Modern Chandelier in Black
Twiggy 9 x 38 in. 60W 8-Light LED Modern Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This fixture includes multiple down stems in various lengths to customize the installation height, including two 6" stems and four 12" stems.
- Bold silhouette with dramatic details creates a modern statement. This stem hung fixture may be hung on a sloped ceiling. Striking black finish enhances design. Shown with G16.5 bulbs (not included)
Specifications
- Collection:
- Twiggy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20 in
- Dimmable:
- Yes
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Length:
- 20 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 8
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 9 in x 38 in x 20 in
- UPC:
- 640665370904
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 38 in