60W 2-Light Medium Vanity Fixture in Black Oxide
Vaughn 60W 2-Light Medium Vanity Fixture in Black Oxide
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Vaughn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Glass Type:
- Clear
- Height:
- 5
- Installation Type:
- Vertical
- Length:
- 5-3/10
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665514506
- Volts:
- 120V
- Watts:
- 60
- Width:
- 25