100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Buckeye Bronze
Walker 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Buckeye Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- 2 year finish warranty
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Walker
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Depth:
- 8-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6 lb
- Width:
- 7-1/4 in