100W 1-Light Medium E-26 Incandescent Pendant in Aged Zinc with Heritage Brass
Warby 100W 1-Light Medium E-26 Incandescent Pendant in Aged Zinc with Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- Rich gray tone
Specifications
- ADA Compliant:
- No
- Collection:
- Warby
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc, Heritage Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10-4/5
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665374704
- Volts:
- 120V
- Watts:
- 100
- Width:
- 9-1/2