This product requires certification to purchase.

100W 1-Light Medium E-26 LED Pendant in Polished Antique Nickel

Hinkley

Warby 100W 1-Light Medium E-26 LED Pendant in Polished Antique Nickel

  • Fast #
  • Part #H3744PL
  • Item #9508590
  • Manufacturer Part #3744PL
3.3 out of 5 Customer Rating
Brand image
Hinkley

Warby 100W 1-Light Medium E-26 LED Pendant in Polished Antique Nickel

  • Fast #
  • Part #H3744PL
  • Item #9508590
  • Manufacturer Part #3744PL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dry rated
  • Included down rods - 1 in - 6 in
  • 2 in - 12 in
  • Install slope ceiling stem hung 90°
  • General Hinkley warranty statement
  • Finish group - silver
  • Vintage filament bulbs
  • Style interior - Scandinavian
  • This item may be hung on a sloped ceiling
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Warby
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Antique Nickel
Depth:
5 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
14-1/4 in
Installation Type:
Ceiling Mount
Length:
13-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century Modern, Scandinavian
Material:
Steel
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
640665374452
Volts:
120V
Watts:
100 W
Width:
13-1/2 in