This product requires certification to purchase.

100W 1-Light Medium E-26 Pendant in Black

Hinkley

Warby 100W 1-Light Medium E-26 Pendant in Black

  • Fast #
  • Part #H3747BK
  • Item #9508524
  • Manufacturer Part #3747BK
4 out of 5 Customer Rating
Brand image
Hinkley

Warby 100W 1-Light Medium E-26 Pendant in Black

  • Fast #
  • Part #H3747BK
  • Item #9508524
  • Manufacturer Part #3747BK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dry rated
  • Style interior - transitional
  • General Hinkley warranty statement
  • Finish group - black
  • This item may be hung on a sloped ceiling
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Ideal for vintage filament bulbs (not included)
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
10-3/4 in
Length
9-1/2 in
Overall Height
43-4/5 in
Width
9-1/2 in
Characteristics & Features
Ballast Type
Residential
Collection
Warby
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Glass Type
Clear, Frosted
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Mid-century, Modern, Scandinavian
Material
Glass, Steel
Number of Lights
1
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
640665374742