This product requires certification to purchase.

100W 1-Light Medium E-26 Pendant Light in Heritage Brass

Hinkley

Warby 100W 1-Light Medium E-26 Pendant Light in Heritage Brass

  • Fast #
  • Part #H3744HBWH
  • Item #9508504
  • Manufacturer Part #3744HB-WH
4.8 out of 5 Customer Rating
Brand image
Hinkley

Warby 100W 1-Light Medium E-26 Pendant Light in Heritage Brass

  • Fast #
  • Part #H3744HBWH
  • Item #9508504
  • Manufacturer Part #3744HB-WH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dry rated
  • Included down rods - 1-6"
  • 2-12"
  • Finish group - light brass
  • Install slope ceiling - stem hung 90°
  • General Hinkley warranty statement
  • Vintage filament bulbs
  • Style interior - Scandinavian
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Warby
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Cased Opal
Height:
14-1/4
Installation Type:
Ceiling Mount
Length:
13-1/2
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century Modern, Scandinavian
Material:
Steel, Glass
Number of Lights:
1
Overall Height:
47
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
640665374445
Volts:
120V
Watts:
100
Width:
13-1/2