12 in. 60W 3-Light Candelabra E-12 Incandescent Pendant in Oil Rubbed Bronze
Wexley 12 in. 60W 3-Light Candelabra E-12 Incandescent Pendant in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- 15 year finish warranty
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Wexley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 19-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665432312
- Volts:
- 120V
- Watts:
- 60 W