5W 2-Light 18-3/10 in. Outdoor Wall Sconce in Oil Rubbed Bronze
Weymouth 5W 2-Light 18-3/10 in. Outdoor Wall Sconce in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Wet rated
- General Hinkley warranty statement
- Style outdoor - traditional
- Outdoor - finish
- Finish group - dark bronze
- Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
- Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces
- From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
- 2-year finish warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 0.5
- Ballast Type:
- Residential
- Collection:
- Weymouth
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 8-3/10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 18-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 5 W
- Width:
- 7-4/5 in