5W 4-Light 27 in. Outdoor Wall Sconce in Black
Weymouth 5W 4-Light 27 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces
- From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
- 2 year finish warranty
- Classic lines and heritage details complement traditional architecture
Specifications
- ADA Compliant:
- No
- Collection:
- Weymouth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-4/5 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 27 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665200287
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 5 W
- Width:
- 11 in