40W 3-Light Candelabra E-12 Incandescent Wall Sconce in River Rock
Windsor 40W 3-Light Candelabra E-12 Incandescent Wall Sconce in River Rock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Bold and robust dark bronze finish
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Windsor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- River Rock
- Depth:
- 12
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 25-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 640665189414
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 40
- Width:
- 9-1/2