This product requires certification to purchase.

12 in. 100W 1-Light Pendant in Aged Zinc with Distressed Black

Hinkley

Winnie 12 in. 100W 1-Light Pendant in Aged Zinc with Distressed Black

  • Fast #
  • Part #H3557DZ
  • Item #7884956
  • Manufacturer Part #3557DZ
5 out of 5 Customer Rating
Brand image
Hinkley

Winnie 12 in. 100W 1-Light Pendant in Aged Zinc with Distressed Black

  • Fast #
  • Part #H3557DZ
  • Item #7884956
  • Manufacturer Part #3557DZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Zinc, Distressed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This item may be hung on a sloped ceiling
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Classic, elegant lines and timeless details enhance a traditional space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winnie
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc, Distressed Black
Diameter:
12 in
Dimmable:
No
ETL Listed:
No
Height:
15-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Steel
Number of Lights:
1
Overall Height:
75-1/2 in
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
640665355703
Volts:
120V
Watts:
100 W