60W 2-Light 22 in. Black Outdoor Wall Sconce
Yale 60W 2-Light 22 in. Black Outdoor Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Suitable for use in wet (outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
- 2 year finish warranty
- Classic lines and heritage details complement traditional architecture
- Striking Black finish enhances design
Specifications
- ADA Compliant:
- No
- Collection:
- Yale
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665133042
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 15 in