60W 3-Light Candelabra E-12 Outdoor Pendant in Black
Yale 60W 3-Light Candelabra E-12 Outdoor Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This item may be hung on a sloped ceiling
- Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
- 2-year finish warranty
- Classic lines and heritage details complement traditional architecture
Specifications
- Collection:
- Yale
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 25-3/4 in
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 640665133028
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in