100W 1-Light Medium E-26 Pendant in Heritage Brass
Ziggy 100W 1-Light Medium E-26 Pendant in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry rated
- Included down rods - 1 in - 6 in
- 2 in - 12 in
- Finish group - light brass
- Install slope ceiling stem hung 90°
- General Hinkley warranty statement
- Style interior - Scandinavian
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Ziggy
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 55 in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665445787
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in