1/2 x 1/2 in. MIP x Barbed Elbow
1/2 x 1/2 in. MIP x Barbed Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufactured of hard acetal plastic
- Easy “twist in” one way barb for no leak
- No glue or clamps required
Documents
Specifications
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MNPT x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Acetal
- Origin:
- Domestic