This product requires certification to purchase.

18 in. 2 TPI Reciprocating Saw Blade

Hitachi Power Tools

18 in. 2 TPI Reciprocating Saw Blade

  • Fast #
  • Part #M752042M
  • Item #8144406
  • Manufacturer Part #752042M
3.4 out of 5 Customer Rating
Hitachi Power Tools

18 in. 2 TPI Reciprocating Saw Blade

  • Fast #
  • Part #M752042M
  • Item #8144406
  • Manufacturer Part #752042M
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Abrasive, Brick, Concrete, Fiber Cement, Plastic
Blade Length (in):
18 in
Blade Material:
Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/8 in
Coating:
Rust Resistant
Number of Tools Included:
1
Teeth Per Inch:
2