13 gal Rectangular Sensor Trash Can with Odor Filter in Stainless Steel
13 gal Rectangular Sensor Trash Can with Odor Filter in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% touch-free automatic lid is hygienic and convenient
- Replaceable odor filter keeps surrounding area smelling fresh and clean
- Durable and attractive stainless steel bin body and ABS plastic lid
- Carry handle make it easy-to-pick-up and move
- Powered by four D size batteries (not included) or optional AC adapter (sold separately)
- Air vents provide effortless trash bag removal
Documents
Specifications
- ADA Compliant:
- No
- Battery Size:
- D
- Capacity:
- 13 gal
- Color Finish Name:
- Silver
- Height:
- 28-1/4 in
- Length:
- 12-22/25 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS
- Origin:
- Global
- Product Type:
- Trash Can
- UL Listed:
- No
- UPC:
- 814839021866
- Weight:
- 8.4 lb
- Width:
- 10-3/4 in