13 gal Round Open Top Trash Can with Dual Odor Filters in Stainless Steel
13 gal Round Open Top Trash Can with Dual Odor Filters in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Slim, space-saving design fits into any location
- Open top design eliminates exposure to surface bacteria
- Brushed stainless steel finish complements any setting
- Air vents provide effortless trash bag removal
- Dual, heavy-duty activated carbon filters neutralize odors
- Convenient carry handle allows for quick and easy transportation
- Versatile round or elliptical design fits perfectly in any setting
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 13 gal
- Color Finish Name:
- Silver
- Height:
- 24-1/4
- Length:
- 14-1/4
- Material:
- Stainless Steel
- Material Type:
- ABS
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Type:
- HHLS13STR
- UL Listed:
- No
- UPC:
- 814839021538
- Weight:
- 7.7
- Width:
- 14-1/4