13 gal Step Trash Can with Odor Filter in Stainless Steel
13 gal Step Trash Can with Odor Filter in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brushed stainless steel finish is smudge-resistant and easy to clean
- Replaceable activated carbon deodorizer neutralizes odors
- Low-effort open and ultra gentle, silent close
- Removable bag retainer ring keeps trash bags in place and out of view
- Convenient carry handle makes it easy to move
- Easy to replace air damper for decades of like-new performance
Specifications
- Capacity:
- 13 gal
- Color Finish Name:
- Silver
- Height:
- 22-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 16-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Type:
- HHLS13SS
- Width:
- 11-3/4 in