This product requires certification to purchase.

17 gal Round Swing Top Trash Can in Stainless Steel

HLS Commercial

17 gal Round Swing Top Trash Can in Stainless Steel

  • Fast #
  • Part #HHLS17FTS
  • Item #9575613
  • Manufacturer Part #HLS17FTS
3.3 out of 5 Customer Rating
Brand image
HLS Commercial

17 gal Round Swing Top Trash Can in Stainless Steel

  • Fast #
  • Part #HHLS17FTS
  • Item #9575613
  • Manufacturer Part #HLS17FTS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Swing top provides quick disposal
  • Lid closes automatically to keep trash out of sight
  • For lobbies, stores, restrooms, offices
  • Stainless steel finish is smudge-resistant and easy to clean
  • Large 17 gallon capacity
  • Fits standard size trash bag liners
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Capacity:
17 gal
Color Finish Name:
Silver
Height:
25 in
Length:
15-83/100 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Waste Container, Container
UL Listed:
No
UPC:
814839023167
Weight:
9.5 lb
Width:
15-83/100 in