This product requires certification to purchase.

21 gal Rectangular Open Top Trash Can with Dual Odor Filters in Stainless Steel

HLS Commercial

21 gal Rectangular Open Top Trash Can with Dual Odor Filters in Stainless Steel

  • Fast #
  • Part #HHLS21UOT
  • Item #9575599
  • Manufacturer Part #HLS21UOT
4.6 out of 5 Customer Rating
Brand image
HLS Commercial

21 gal Rectangular Open Top Trash Can with Dual Odor Filters in Stainless Steel

  • Fast #
  • Part #HHLS21UOT
  • Item #9575599
  • Manufacturer Part #HLS21UOT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slim, space-saving design fits into any location
  • Wide opening accommodates large items and is perfect for restrooms, kitchens, lobbies, and stores
  • Includes a dual replaceable activated carbon odor filter system to absorb odors
  • The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean
  • The vinyl trim base protects floor surfaces
  • Lid is easy to remove, yet remains firmly in place and secures even full and heavy liners
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Capacity:
21 gal
Color Finish Name:
Silver
Height:
33 in
Length:
16-7/50 in
Material:
Stainless Steel
Material Type:
ABS
Origin:
Global
Product Type:
Waste Container, Container
UL Listed:
No
UPC:
814839022566
Weight:
9.8 lb
Width:
10-6/25 in