21 gal Rectangular Open Top Trash Can with Dual Odor Filters in Stainless Steel
21 gal Rectangular Open Top Trash Can with Dual Odor Filters in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Attractive trash bin for high-traffic areas
- Large capacity accommodates busy collection sites
- May be utilized with compost bin and recycle bin for full waste collection solution
- Arrange horizontally or vertically as needed
- Stainless steel finish is smudge-resistant and easy to clean
- Dual replaceable odor filters neutralize odors
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 21 gal
- Color Finish Name:
- Silver
- Height:
- 34 in
- Length:
- 16 in
- Material:
- Stainless Steel
- Material Type:
- ABS
- Origin:
- Global
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- UPC:
- 814839023556
- Weight:
- 10.6 lb
- Width:
- 10-1/4 in