23 gal Round Sensor Trash Can with Dual Odor Filters and Wheels in Stainless Steel
23 gal Round Sensor Trash Can with Dual Odor Filters and Wheels in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 caster wheels for easy mobility
- Wide (11.6” diagonal) opening accommodates large items
- 100% touch-free, sensor operated lid is hygienic
- Large 18 gallon capacity perfect for high traffic venues (restaurants, lobbies)
- Trash bag retainer ring secures bag and keeps it out of view
- Elegant, brushed stainless steel finish is smudge-resistant and easy to clean
Specifications
- Battery Size:
- D
- Capacity:
- 18 gal
- Color Finish Name:
- Silver
- Height:
- 28-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 19-1/4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Type:
- HHLS18RC
- Width:
- 17-1/2 in