23 gal Semi-Round Open Top Trash Can in Stainless Steel
23 gal Semi-Round Open Top Trash Can in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Large 23 gallon capacity
- The wide opening easily accommodates large and bulky items
- Sloped lid prevents accumulation of trash
- Side handles for easy transportation
- Fingerprint-proof and smudge-resistant stainless steel
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 23 gal
- Color Finish Name:
- Silver
- Height:
- 33
- Length:
- 19-4/5
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Type:
- HHLS23DOT
- UL Listed:
- No
- UPC:
- 814839023761
- Weight:
- 12
- Width:
- 12-2/5