50 gal Round Open Top Indoor Trash Can with Removable Ashtray in Stainless Steel
50 gal Round Open Top Indoor Trash Can with Removable Ashtray in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual side-entry openings facilitate easy disposal in busy settings
- Extra-large 50 gallon capacity
- Removable ashtray hole cover included
- Versatile round shape fits any location
- Stainless steel finish is smudge-resistant and easy to clean
Specifications
- Capacity:
- 50 gal
- Color Finish Name:
- Silver
- Height:
- 40-1/5 in
- Length:
- 21-13/20 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- UPC:
- 814839025727
- Width:
- 21-13/20 in