8 gal Round Sensor Trash Can with Odor Filter in Black Stainless Steel
8 gal Round Sensor Trash Can with Odor Filter in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide opening accommodates large and bulky items
- Trash bag retainer ring keeps bag in place and out of view
- 100% touch-free lid operation
- Air vents provide effortless trash bag removal
- Enhanced proximity sensor
- Elegant, attractive matte black finish
Specifications
- Battery Size:
- AA
- Capacity:
- 8 gal
- Color Finish Name:
- Black
- Height:
- 20-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 12-3/5 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Type:
- HHLS08RB
- Width:
- 20-1/4 in