8 gal Round Sensor Trash Can with Odor Filter in Stainless Steel
8 gal Round Sensor Trash Can with Odor Filter in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% touch-free lid operation
- Wide opening accommodates large and bulky items
- Trash bag retainer ring keeps bag in place and out of view
- Brushed stainless steel finish is Smudge-resistant & easy to clean
- Enhanced proximity sensor
- Air vents provide effortless trash bag removal
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- D
- Capacity:
- 8 gal
- Color Finish Name:
- Silver
- Height:
- 22-1/4 in
- Length:
- 12-3/4 in
- Material:
- Stainless Steel
- Material Type:
- ABS
- Origin:
- Global
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- UPC:
- 814839025321
- Weight:
- 5.4 lb
- Width:
- 12 in