AC Power Adapter for Sensor Trash Cans
AC Power Adapter for Sensor Trash Cans
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Go battery-free and still get constant power to your HLS Commercial Touchless Sensor Trash Can with the official AC Adapter
- UL Listed and safety inspected, this durable AC Adapter is 5' 10" long, so you can place the bin where it is most convenient
Specifications
- Color Finish Name:
- Black
- Height:
- 2-1/2 in
- Length:
- 3-3/5 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Waste Container, Container
- UPC:
- 814839021781
- Width:
- 2 in