Compost Bin Decal 3-Pack
Compost Bin Decal 3-Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4" diameter with large lettering and picture decals to label each bin
- Removable
- Coordinate your Trash / Recycling / Compost bins for quick and easy separation and disposal with clear markings for each bin
- UV-resistant
Specifications
- Color Finish Name:
- Green
- Height:
- 1/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 4 in
- Material:
- Paper
- Origin:
- Global
- Type:
- HHLSKERCCOMP3
- Width:
- 4 in