1.32 Gallon Fire Rated Stainless Steel Soft Step Trash Can with Odor Filter and Removable Inner Bucket
Fire Rated Series 1.32 Gallon Fire Rated Stainless Steel Soft Step Trash Can with Odor Filter and Removable Inner Bucket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fire Rated – FM Approved for medical, hospitality, commercial, and residential facilities, this decorative receptacle features an inner bucket comprised of fire-retardant material and a tight-fit lid that limits airflow to quickly extinguish flames
- SoftStep technology for a silent and gentle lid close
- Efficient and space-saving design
- Ergonomically designed pedal requires minimal force to operate
- Elegant brushed stainless steel finish complements any surroundings
- Fingerprint-proof finish is easy to clean and low maintenance
- Air vents ease removal of a full liner
- Removable plastic inner bucket for easy emptying
- Includes a replaceable activated carbon odor filter to absorb odors
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 1.32 gal
- Collection:
- Fire Rated Series
- Color Finish Name:
- Silver
- Height:
- 11-1/2 in
- Length:
- 6 in
- Material:
- Stainless Steel
- UPC:
- 814839027394
- Width:
- 8-1/4 in