3 Gal Fire Rated Stainless Steel Soft Step Trash Can with Odor Filter and Removable Inner Bucket
Fire Rated Series 3 Gal Fire Rated Stainless Steel Soft Step Trash Can with Odor Filter and Removable Inner Bucket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fire Rated – FM Approved for medical, hospitality, commercial, and residential facilities, this decorative receptacle features an inner bucket comprised of fire-retardant material and a tight-fit lid that limits airflow to quickly extinguish flames
- SoftStep technology for a silent and gentle lid close
- Efficient and space-saving design
- Ergonomically designed pedal requires minimal force to operate
- Elegant brushed stainless steel finish complements any surroundings
- Fingerprint-proof finish is easy to clean and low maintenance
- Air vents ease removal of a full liner
- Removable plastic inner bucket for easy emptying
- Includes a replaceable activated carbon odor filter to absorb odors
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 3 gal
- Collection:
- Fire Rated Series
- Color Finish Name:
- Silver
- Height:
- 13-3/4 in
- Length:
- 15 in
- Material:
- Stainless Steel
- UPC:
- 814839027400
- Width:
- 6-1/2 in