Flip Top Trash Can Lid Attachment
Flip Top Trash Can Lid Attachment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to place on and easy to remove
- For easy separation of trash for landfill from other waste
- Rectangular flip open Trash Lid attachment
- Compatible with HLS Commercial rectangular open top bins models HLS16UOT, HLS18UOT, and HLS21UOT
Specifications
- Color Finish Name:
- Black
- Height:
- 2 in
- Indoor Outdoor:
- Indoor
- Length:
- 16-1/4 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Lid
- Type:
- HLIDROTRS
- Width:
- 10-7/20 in