Size L Nitrile Disposable Gloves in White (Box of 100)
Safe Guard Size L Nitrile Disposable Gloves in White (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CE Approved:
- No
- Collection:
- Safe Guard
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No