2-1/2 x 1/4 in. 2000 psi Plastic-Brass Lower Mount Pressure Gauge
2-1/2 x 1/4 in. 2000 psi Plastic-Brass Lower Mount Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic, Brass
- Material Type:
- ABS
- Maximum Temperature:
- 150
- Pressure - High:
- 2000
- Pressure - Low:
- 0
- UPC:
- 842615109866
- Weight:
- 0.5 lb