4-1/2 x 1/2 in. 200 psi Plastic-Fiberglass Pressure Gauge
4-1/2 x 1/2 in. 200 psi Plastic-Fiberglass Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Black
- Diameter:
- 4-1/2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic, Fiberglass, Stainless Steel
- Maximum Temperature:
- 250
- Pressure - High:
- 200
- Pressure - Low:
- 0
- UPC:
- 842615105424