6 x 3/4 in. Brass Bimetal Thermowell (No Lag)
6 x 3/4 in. Brass Bimetal Thermowell (No Lag)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.9
- Application:
- Sensor
- Diameter:
- 11/25
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6
- Material:
- Brass
- Pressure Class:
- 3170#
- Temperature Range:
- 150 to 350 Deg F