4 x 1/2 in. 600 psi/kpa Stainless Steel Pressure Gauge
700 Series 4 x 1/2 in. 600 psi/kpa Stainless Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- 700 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Low:
- 0
- UPC:
- 842615108258
- Weight:
- 1.3 lb