This product requires certification to purchase.

2-1/2 x 1/4 in. 15 psi Stainless Steel Lower Mount Pressure Gauge

H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 15 psi Stainless Steel Lower Mount Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502LA15
  • Item #4602714
  • Manufacturer Part #D83LFSS2502LA15
3.1 out of 5 Customer Rating
Brand image
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 15 psi Stainless Steel Lower Mount Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502LA15
  • Item #4602714
  • Manufacturer Part #D83LFSS2502LA15
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
D80 Series
Color Finish Name:
Stainless Steel
Diameter:
2-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
150
Pressure - High:
15
Pressure - Low:
0
UL Listed:
No
UPC:
842615102157
Weight:
0.5