This product requires certification to purchase.

4 x 1/4 in. 0-160 psi Glycerine Liquid Filled Bronze Pressure Gauge

H.O. Trerice

D80 Series 4 x 1/4 in. 0-160 psi Glycerine Liquid Filled Bronze Pressure Gauge

  • Fast #
  • Part #TD82LFB4002LA160
  • Item #3525954
  • Manufacturer Part #D82LFB4002LA160
4 out of 5 Customer Rating
Brand image
H.O. Trerice

D80 Series 4 x 1/4 in. 0-160 psi Glycerine Liquid Filled Bronze Pressure Gauge

  • Fast #
  • Part #TD82LFB4002LA160
  • Item #3525954
  • Manufacturer Part #D82LFB4002LA160
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1.6% full scale accuracy
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B40.100
Collection:
D80 Series
Color Finish Name:
Stainless Steel
Diameter:
4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel, Brass
Maximum Temperature:
150
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
160
Pressure - Low:
0
UL Listed:
Yes
UPC:
842615101891
Weight:
0.5 lb