This product requires certification to purchase.

1-1/2 in. Plated Bolt and Nut Set

Hodell-Natco

1-1/2 in. Plated Bolt and Nut Set

  • Fast #
  • Part #PBNS112G3
  • Item #3625648
  • Manufacturer Part #BUPS150OZ
4.1 out of 5 Customer Rating
Brand image
Hodell-Natco

1-1/2 in. Plated Bolt and Nut Set

  • Fast #
  • Part #PBNS112G3
  • Item #3625648
  • Manufacturer Part #BUPS150OZ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Plated
Grade:
3
Length:
1-1/2 in
Product Type:
Bolt, Nut
Screw Head:
Round Head Standard