This product requires certification to purchase.

3/8 x 6 in. Zinc Plated Steel Hex Head Screw

Hodell-Natco

3/8 x 6 in. Zinc Plated Steel Hex Head Screw

  • Fast #
  • Part #HLCSA0380600CZ
  • Item #3549813
  • Manufacturer Part #LCSA0380600CZ
4 out of 5 Customer Rating
Brand image
Hodell-Natco

3/8 x 6 in. Zinc Plated Steel Hex Head Screw

  • Fast #
  • Part #HLCSA0380600CZ
  • Item #3549813
  • Manufacturer Part #LCSA0380600CZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Length:
6 in
Material:
Zinc
Screw Head:
Hex Head
Width:
3/8 in