This product requires certification to purchase.

230V Condensate Removal Pump

Hoffman Specialty

230V Condensate Removal Pump

  • Fast #
  • Part #H160029
  • Item #1305303
  • Manufacturer Part #160029
3.2 out of 5 Customer Rating
Brand image
Hoffman Specialty

230V Condensate Removal Pump

  • Fast #
  • Part #H160029
  • Item #1305303
  • Manufacturer Part #160029
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
6 gal
Discharge Pressure:
22
Horsepower:
1/3 hp
Material:
Cast Iron
UL Listed:
No
UPC:
683328600291
Volts:
230V