Cast Iron Duplex Condensate Unit
Cast Iron Duplex Condensate Unit
Product Details
Product Details
Documents
Specifications
- Capacity:
- 14 gal
- Discharge Pressure:
- 20
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 18 gpm
- Horsepower:
- 1/3 hp
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- UPC:
- 683328600321
- Volts:
- 115V