1 x 1 in. Cast Iron NPT Wye Strainer with Stainless Steel Screen
Model 415C 1 x 1 in. Cast Iron NPT Wye Strainer with Stainless Steel Screen
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Model 415C
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1 in
- Length:
- 4
- Material:
- Cast Iron
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Oil, Steam, Water
- Strainer Type:
- Wye
- UPC:
- 751875022863
- Valve Size:
- 1 in