1/2 in. 267F 25 psi Steam Trap
Series 17C 1/2 in. 267F 25 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Series 17C
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Brass
- Maximum Temperature:
- 267
- Pressure - Maximum:
- 25 psi
- UPC:
- 751875018668
- Valve Body Material:
- Brass
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in