This product requires certification to purchase.

1/2 in. 267F 25 psi Steam Trap

Hoffman Specialty

Series 17C 1/2 in. 267F 25 psi Steam Trap

  • Fast #
  • Part #H401551
  • Item #347546
  • Manufacturer Part #401551
5 out of 5 Customer Rating
Brand image
Hoffman Specialty

Series 17C 1/2 in. 267F 25 psi Steam Trap

  • Fast #
  • Part #H401551
  • Item #347546
  • Manufacturer Part #401551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 17C
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass
Maximum Temperature:
267
Pressure - Maximum:
25 psi
UPC:
751875018682
Valve Body Material:
Brass
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in